GymShoe Gloss Sport Finish, Mild Scent, 1 gal Bottle, 4PK

  • Mfr # B16774312

  • Zoro # G309258987


product price:  $620.96
/pk 4, $155.24/ea
Free Shipping & Returns

Key Features

Application
Floor Care
Container Type
Bottle
Weight
35 lbs
Tank Capacity
1 gal
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B16774312
Zoro #
G309258987
UPC #
-
Country of Origin
United States

Details

Item
Cleaners & Detergents
Application
Floor Care
Container Type
Bottle
Weight
35 lbs
Tank Capacity
1 gal
Physical Form
Liquid
Scent
Mild
Applicable Material
Wood
Chemical Compound
Acrylic Polymer; Urethane Polymer

Description

GymShoe is an exceptionally durable sport floor finish that keeps floors looking better longer. Enjoy enhanced traction as slip-resistance meets or exceeds the minimum requirements. This clear, water-based finish allows for easy clean-up. It is perfect for large sport complexes, higher education, dance floors, retail and commercial space, or any high-traffic sports facilities. With superior two-component performance you can be confident that GymShoe will hold up to even the busiest of gyms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.