Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Cleanser, Tropical Hibiscus, 1 L 6 PK

  • Mfr # 1412900

  • Zoro # G009258904


product price: $77.29
/pk 6, $12.88/ea
Free Shipping & Returns

Key Features

Container Type
Dispenser Refills
Container Size
1 L
Fragrance
Tropical Hibiscus
Standards
Meets CDC Standards; Meets FDC Standards
Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412900
Zoro #
G009258904
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1 L

Details

Item
Hand Cleanser
Container Type
Dispenser Refills
Fragrance
Tropical Hibiscus
Standards
Meets CDC Standards; Meets FDC Standards
For Use With
Clariod® Dispenser
Net Weight
14.37 lbs

Description

Using the germ-killing power of Cholorxylenol PCMX this effective lotion leaves hands feeling clean, moisturized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.