Zoro Homepage

Hard As Nails Floor Finish, 1 gal Bottle, 4PK

  • Mfr # 6590400

  • Zoro # G409258979


product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Fragrance
Mild
Solution Tank Capacity
1 gal
Container Type
Bottle
For Use On Surface Material
Resilient Tile; Sealed Hard Surfaces
Application
Floor Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6590400
Zoro #
G409258979
UPC #
-
Country of Origin
United States

Details

Item
Cleaners & Detergents
Fragrance
Mild
Solution Tank Capacity
1 gal
Container Type
Bottle
For Use On Surface Material
Resilient Tile; Sealed Hard Surfaces
Application
Floor Finish
Form
Liquid

Description

Betco Hard As Nails floor finish utilizes highly durable, internally cross-linked polymers blended to achieve a harder floor finish film. This unique chemistry results in a high-gloss, long-wearing finish that cures fast and hard, resists dirt embedment and scuffs. The perfect labor saving advantage for educational and retail facilities which have little or no time for floor burnishing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.