Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Tech Floor Finish, 5 gal

  • Mfr # 610B500

  • Zoro # G715140333


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Width
10.5 in
Color
No Color
Length
14.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610B500
Zoro #
G715140333
UPC #
-
Country of Origin
United States

Dimensions

Width
10.5 in
Length
14.63 in

Details

Color
No Color

Description

Hi-Tech Metal Interlocked Floor Finish is designed specifically to achieve outstanding performance when used in a high-speed maintenance program. Hi-Tech's flexibility provides a great adhesive to poured, rubber sport floors. It has an excellent wet-look shine after burnishing. Pressurized, emulsified thermoplastics prevent powdering, scuffing and black marks. Floor finish covers 2,000 to 3,000 square feet per gallon with a drying time of 20 to 30 minutes. Hi-Tech is perfect for use on all types of resilient tile flooring and properly prepared hard surfaces. Self-sealing, self-leveling floor finish meets or exceeds the ASTM D 2047-11 standard for slip-resistance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.