Zoro Homepage

Liquid Cleaners & Detergents, Ammonia, 12 PK

  • Mfr # 1081200

  • Zoro # G409258948


product price: $42.15
/pk 12, $3.51/ea

Key Features

Cleaner Container Type
Bottle
Fragrance
Ammonia
Cleaner Container Size
32 oz
Cleaner Form
Liquid
For Use On
Glass; Hard Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081200
Zoro #
G409258948
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Fragrance
Ammonia
Cleaner Form
Liquid
For Use On
Glass; Hard Surfaces
Removes
Dust; Grease; Grime
Net Weight
26 lbs

Description

Quickly penetrates dust, smoke, grease and grime on all glass and window surfaces. Excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Fortified with ammonia for powerful cleaning. Brightens hard surfaces as it cleans. Use undiluted for heavy-duty glass and surface cleaning. Spray glass cleaner on surface to be cleaned and wipe with a lint free towel or squeegee.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.