Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Grape; Rain Fresh

  • Mfr # BET1994700EA

  • Zoro # G009127095


product price: $30.39
/ea

Key Features

Fragrance
Grape; Rain Fresh
Cleaner Container Size
67.6 fl oz (2.1 quart)
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET1994700EA
Zoro #
G009127095
UPC #
700427004833
Country of Origin
United States

Dimensions

Cleaner Container Size
67.6 fl oz (2.1 quart)

Details

Item
Clear Image Glass Cleaner - FASTDRAW 5
Fragrance
Grape; Rain Fresh
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Color
Multi
Standards
CFC
pH
7.0 - 10.5
For Use On
Glass; Mirror
Features
Non Ammoniated; Non-scratching; Non-streaking; Anti-fog; Odorless
Type
Glass Cleaner
Effective to Remove
Smudge Remover; Fingerprint Remover; Grease Remover

Description

This concentrated glass/surface cleaner quickly dissolves smudges, fingerprints, bug residues and other stubborn soils. It cleans and polishes glass without streaking, fogging or clouding. Dilute using a ratio of 2 oz. of Clear Image to 1 gallon of water 16 ml/1 liter. Formulated without ammonia, this nonflammable cleaner is pleasant to use and protects against resoiling. As part of the FastDraw system, the cleaner is numbered FastDraw 5 and color-coded to eliminate cleaning staff misuse. NAFTA trilingual labels are suited to a multicultural workforce. Spill-proof bottle design eliminates the potential for chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Metering insert reduces end-use cost per gallon by delivering accurate dilutions. Curved siphon tubes on the FastDraw Dispensers sold separately allow complete product evacuation, eliminating waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.