
Multi-Purpose Cleaner, Bottle, 32 fl oz, Mango, 12 PK
Mfr # 26081200
Zoro # G415140237
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
Key Features
Container Size
32 fl oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mango
Primary Chemical
Grapefruit Terpenes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26081200
Zoro #
G415140237
UPC #
-
Country of Origin
United States
Dimensions
Container Size
32 fl oz
Width
10.31 in
Depth
10.31 in
Height
13.75 in
Details
Item
Multi-Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mango
Primary Chemical
Grapefruit Terpenes
Recommended Dilution
4 - 8 ounces per gallon of water
Standards
EcoLogo
Color
White
Surfaces for Use On
hard surfaces, urinals, bowls, floors, carpets
Ready to Use/Concentrated
Concentrate
Series
BioActive Solutions
Application
Multipurpose
Nonflammable
Yes
Green Certification or Other Recognition
EcoLogo Certified
For Use On
grease traps, septic tanks, drainlines, down pipes, carpets, restrooms and floors
Cleaner Chemical Product Grouping
All Purpose Cleaner
Description
This multipurpose microbial cleaner gets the job done as a drain maintainer, floor cleaner and spotter. Bioactive Solutions Push is a more economical and efficient than using massive doses of enzymes alone to decompose waste and eliminate the source of odors. It is a stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex proteins, starches, fats, oils and greases, paper, vegetable gums, hair and other organic waste. Use in grease traps, septic tanks, drainlines, down pipes, carpets, restrooms and floors. Push is noncorrosive, nonflammable, nonacid and noncaustic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.