Zoro Homepage

pH7 Floor Cleaner, Lemon Scent, 5 gal Bag-in-Box

  • Mfr # 138B500

  • Zoro # G309258925


product price: $68.85
/ea

Key Features

Form
Liquid
Size
5 gal
Fragrance
Lemon
Container Type
Bag-in-Box
Weight
44.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138B500
Zoro #
G309258925
UPC #
700427030849
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Lemon
Container Type
Bag-in-Box
Weight
44.5 lbs
Application
Floor Cleaner/Degreaser
For Use On
Appliances; Floors; Painted Surfaces; Stainless Steel
Primary Chemical
C9-11 Alcohols Ethoxylated; Caprylyl/Capryl Glucoside; Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
Removes
Dirt and Grime

Description

This mild cleaner will emulsify and suspend dirt and grime from most surfaces. Can be used as a spray, or applied with an autoscrubbers or a mop bucket and pail. The neutral pH won't attack, haze, or dull floor gloss. Dissolves and removes a wide variety of soils, leaving floors film free. Rinsing is not required except in very dirty situations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.