pH7 Ultra Neutral Daily Floor Cleaner, FASTDRAW 1, 2 liters

  • Mfr # 1784700

  • Zoro # G115140339


product price:  $50.55
/ea

Key Features

Color
Yellow
Length
9.5 in
Height
3 in
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784700
Zoro #
G115140339
UPC #
-
Country of Origin
United States

Dimensions

Length
9.5 in
Height
3 in
Width
5.1 in

Details

Color
Yellow

Description

This pH7 Ultra Floor Cleaner dissolves and removes a wide variety of soils, leaving floors film-free and a pleasant lemon fragrance. When used as directed, it thoroughly wets, emulsifies and suspends soil from highly polished floor surfaces without attacking the gloss of the floor. Optical brightener enhances the super shine on highly polished floors. It is an excellent daily cleaner for finished and nonfinished floors. Neutral pH won't dull floor finish or leave a film. Low-foam formula makes this cleaner perfect for automatic scrubber applications. Floor cleaner is safe for use on most hard surfaces. As part of the FastDraw system, it is numbered FastDraw 1 and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers not included allow complete product evacuation, eliminating waste.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.