Reinforce Floor Cleaner and Protectant, Lemon Scent, 1 gal Bottle, 4PK

  • Mfr # 16830400

  • Zoro # G709258990


product price:  $109.12
/pk 4, $27.28/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
1 gal
Fragrance
Lemon
Container Type
Bottle
Weight
35 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16830400
Zoro #
G709258990
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Lemon
Container Type
Bottle
Weight
35 lbs
For Use On
Linoleum; Luxury Vinyl Tile; Rubber; Sheet Vinyl
Primary Chemical
Acrylic Polymer; C9-11 Alcohols Ethoxylatedsurfactant
Removes
Abrasions; Scratches; Scuffs
Application
Floor Cleaner and Protectant

Description

Our innovative formula continually conditions floors to fill in scuffs and light scratches that affect all wear layers, regardless of thickness. Elevate Reinforce Cleaner and Protectant also removes soils. Preserve your floor's pristine condition. Reinforce is safe for use on all luxury vinyl tile, rubber, sheet vinyl, linoleum, and other factory finished or floor polished floors. This proprietary blend of surfactants, polymers and waxes keeps your floors looking cleaner longer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.