Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentec Odor Eliminator, Mountain Meadow Scented, FASTDRAW 45, 2 liters, 2PK

  • Mfr # 4125B200

  • Zoro # G015140194


product price: $192.99
/pk 2, $96.50/ea
Free Shipping & Returns

Key Features

Color
Red
Height
5.38 in
Length
9.5 in
Width
7.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4125B200
Zoro #
G015140194
UPC #
-
Country of Origin
United States

Dimensions

Height
5.38 in
Length
9.5 in
Width
7.44 in

Details

Color
Red

Description

Sentec Odor Eliminator traps and permanently removes odors from the air, significantly reducing the malodor present. Unique, dual malodor-counteractant technology eliminates odors and leaves behind the fresh, high-end fragrance of Mountain Meadow. Concentrated formula is effective against a broad range of odors. It meets and exceeds California VOC content requirements. Dilution ratios range from 1:10 to 1:256 according to application. As part of the FastDraw system, it is numbered FastDraw 46 and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers not included allow complete product evacuation, eliminating waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.