
Sentec Odor Eliminator, Mountain Meadow Scented, Ready-To-Use, 32 fl oz, 6PK (Discontinued)
- Mfr # 40257000
- Zoro # G615140143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40257000
Zoro #
G615140143
UPC #
-
Country of Origin
United States
Dimensions
Length
10.5 in
Width
10.5 in
Height
7 in
Details
Color
No Color
Description
Ready-to-use malodor eliminator doesn't just cover up odors. It completely eliminates them, trapping and removing odors from the air and significantly reducing the malodor present in the room. The scent technology behind this high-end solution to odor management elevates the fragrance in your facility, permanently eliminating malodors. This proprietary, dual malodor counteractant is effective on all odor sources. Fragrance is Mountain Meadow. Ready-To-Use Malodor Eliminator Mountain Meadow meets and exceeds state of California VOC content requirements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.