Shop BETCO
See all product information
Create Account
SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen, 128 oz Bottle, 4PK
Mfr # 41300400
Zoro # G623333506
original price:Â $210.99 , new price: $193.99 , 8 percent off
new price:Â $193.99
/pk 4, $48.50/ea
Free Shipping & Returns
Key Features
Cleaner Container Type
Bottle
Cleaner Container Size
128 oz
Application
Odor Control
Color
Clear
Fragrance
Pure Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41300400
- Zoro #
- G623333506
- UPC #
- 700427025890
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 128 oz
Details
- Cleaner Container Type
- Bottle
- Application
- Odor Control
- Color
- Clear
- Item
- Odor Eliminator
- Fragrance
- Pure Linen
- Cleaner Form
- Liquid
Description
Pure Linen is a proprietary dual malodor counteractant that is effective on all odor sources. Scientifically built and designed to leave a positive impact on your facility and occupants is like no other in the market today.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.