Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 38 fl oz - Fresh Ozonic Scent, PK 8

  • Mfr # 1851B900CT

  • Zoro # G204653757


product price: $76.95
/pk 8, $9.62/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Simplicity In-Sync Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh Ozonic
Primary Chemical
Water; Sodium Laureth Sulfate; Sodium Lauryl Sulfate; Lauryl Glucoside; Ethanol; Sodium C14-16 Olefin Sulfonate; Isononyl Alcohol Ethoxylate; Magnesium Sulfate; Cocamidopropylamine Oxide; C9-11 Alcohols Ethoxylated; Cocamidopropyl Betaine; Terpineol; Orange Oil; Linalool; Hexyl Salicylate; Geraniol; Verdyl Acetate; Eucalyptol; Linalyl Acetate; Acid Blue 9; Methylisothiazolinone; Methylchloroisothiazolinone; 2,6-Dimethyl-7-Octen-2-Ol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1851B900CT
Zoro #
G204653757
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
38 fl oz (1.2 quart)

Details

Item - Dishwashing
Simplicity In-Sync Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh Ozonic
Primary Chemical
Water; Sodium Laureth Sulfate; Sodium Lauryl Sulfate; Lauryl Glucoside; Ethanol; Sodium C14-16 Olefin Sulfonate; Isononyl Alcohol Ethoxylate; Magnesium Sulfate; Cocamidopropylamine Oxide; C9-11 Alcohols Ethoxylated; Cocamidopropyl Betaine; Terpineol; Orange Oil; Linalool; Hexyl Salicylate; Geraniol; Verdyl Acetate; Eucalyptol; Linalyl Acetate; Acid Blue 9; Methylisothiazolinone; Methylchloroisothiazolinone; 2,6-Dimethyl-7-Octen-2-Ol
Color
Blue
Application
Multipurpose
Effective to Remove
Grease Remover; Food Remover; Spot Remover

Description

"Ultra-concentrated, dishwashing detergent quickly leaves dishes sparkling clean and film-free during manual dishwashing. Ideal for cleaning heavily encrusted pots and pans, it has the power to cut through the toughest grease. Simplicity In-Sync Hand Dishwashing Detergent is specifically designed for supermarket, institutional and restaurant use where fast grease emulsification and lasting suds are a must. Mountains of hardworking suds penetrate grease and food deposits, leaving pots, pans, glassware and china spot-free. Premium detergent rinses freely and never streaks. It is mild and gentle to hands at dilution. Concentrated formula only uses 1 to 2 oz. per 10 gallons of water."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.