Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke & Odor Eliminator, Aerosol, 16 fl oz, 12PK

  • Mfr # 0622300

  • Zoro # G615140259


product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

Color
White
Height
8.13 in
Width
9.69 in
Length
10.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0622300
Zoro #
G615140259
UPC #
-
Country of Origin
United States

Dimensions

Height
8.13 in
Width
9.69 in
Length
10.94 in

Details

Color
White

Description

BestScent Smoke and Odor Eliminator Aerosol eliminates the toughest smoke and burnt odors in any room with Neutrabond malodor counteractant technology and specially blended fragrances. Water-based, deodorizing aerosol sprays a fine mist and leaves a fresh, natural fragrance behind. Scent is a proprietary blend of floral and fruit fragrance. Convenient, spray-through cap makes it easier to use. Ultra-dry formula allows extended suspension time. Low VOC content is compliant in all 50 states.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.