Spectaculoso Lavender General Cleaner, Purple
Mfr # BET10234700
Zoro # G507480715
product price:Â $27.29
/eaKey Features
Fragrance
Lavender
Primary Chemical
Color
Lavender
Ready to Use/Concentrated
Concentrated
Removes
Soil Remover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BET10234700
Zoro #
G507480715
UPC #
700427021472
Country of Origin
United States
Dimensions
Size
67.6 fl oz (2.1 quart)
Details
Item
Spectaculoso General Cleaner - FASTDRAW 37
Fragrance
Lavender
Primary Chemical
Color
Lavender
Ready to Use/Concentrated
Concentrated
Removes
Soil Remover
Type
Multipurpose Cleaner
Application
Washable Surface; Multipurpose
Features
Deodorize; Phosphate-free; Rinse-free; Spill Proof; Chemical Resistant; Butyl-free
pH Level
8 - 9.5
Description
Clean and deodorize most waterwashable surfaces with Spectaculoso Lavender Multipurpose Cleaner It is formulated without butyl or inorganic phosphates Even in the hardest water, this versatile, concentrated cleaner will suspect the toughest soils and keep them from redepositing on the surface so it's rinsefree As part of the FastDraw system, it is numbered FastDraw 37 and colorcoded to eliminate misuse Spillproof bottle helps prevent chemical contact with the cleaning staff Patented technology uses two metering tips for lowflow and highflow dilution Curved siphon tubes on the FastDraw Dispensers sold separately allow complete product evacuation, eliminating waste
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.