Spectaculoso Multipurpose Cleaner, Lavender Scent, 67.6 oz Bottle, PK4, 4PK

  • Mfr # 10234700

  • Zoro # G806569210


product price:  $116.99
/pk 4, $29.25/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lavender
Primary Chemical
C9-11 Alcohols Ethoxylated; Butoxydiglycol; Sodium Laureth Sulfate; Tetrasodium EDTA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10234700
Zoro #
G806569210
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
67.6 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lavender
Primary Chemical
C9-11 Alcohols Ethoxylated; Butoxydiglycol; Sodium Laureth Sulfate; Tetrasodium EDTA
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Plastic
For Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Plastic
Net Weight
19.228 lbs
Application
All-Purpose

Description

This all-purpose cleaner concentrate cleans and deodorizes most water-washable surfaces. Rinse-free, effective in hard water and will suspend the toughest soils. Spectaculoso can be applied in an auto scrubber, mop and bucket, or with a spray or sponge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.