Speedex FastDraw 25 Concentrate Heavy-Duty Degreaser, Lemon Scent, 67.6 oz Bottle, 4PK
Mfr # 5284700
Zoro # G516517266
product price:Â $247.99
/pk 4, $62.00/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Package Type
Bottle
Fragrance
Lemon
Degreaser Application
Degreaser/Cleaner
Effective to Remove
Crayon, Graffiti, Heel Marks, Lipstick, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5284700
Zoro #
G516517266
UPC #
-
Country of Origin
United States
Dimensions
Size
67.6 oz
Details
Cleaner Form
Liquid
Package Type
Bottle
Fragrance
Lemon
Item
Degreasers/Cleaners
Degreaser Application
Degreaser/Cleaner
Effective to Remove
Crayon, Graffiti, Heel Marks, Lipstick, Oil
Description
This concentrated, fast acting cleaner/degreaser instantly removes crayon, lipstick, graffiti, oil, and heel marks from a variety of surfaces. Swiftly penetrates fats, oils and grease based soils. Deodorizes as it cleans with a lemon scent.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.