Symplicty Citrusuds Manual Dishwashing Detergent, Lemon Scent, 1 gal Bottle, 4PK

  • Mfr # 21090400

  • Zoro # G009258928


product price:  $135.99
/pk 4, $34.00/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Sodium Dodecylbenzenesulfonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21090400
Zoro #
G009258928
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Sodium Dodecylbenzenesulfonate
Net Weight
36.25 lbs
Application
Dishwashing
For Use On
Pans; Pots
Effective to Remove
Food; Grease

Description

A heavy-duty lemon scented pot and pan detergent ideal for cleaning pots, pans and dishes in commercial use. This product works quickly and leaves surfaces spot and film free. Citrusuds is made from the best surfactants and rinses quickly and easily. Effective on grease and fat, yet gentle on the hands. Always put detergent in sink first and permit water to flow on it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.