Top Flite FastDraw All-Purpose Cleaner, Mint Scent, 67.6 oz Bottle, 4PK
Mfr # BCC1504700
Zoro # G516517327
product price: $97.59
/pk 4, $24.40/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Primary Chemical
Disodium EDTA, Sodium Dodecylbenzenesulfonate, C9-11 Alcohols Ethoxylated, Tetrasodium EDTA, C12-15 Alcohols Ethoxylated
Net Weight
67.6 oz
Fragrance
Mint
Application
All-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCC1504700
Zoro #
G516517327
UPC #
-
Country of Origin
United States
Details
Cleaner Form
Liquid
Primary Chemical
Disodium EDTA, Sodium Dodecylbenzenesulfonate, C9-11 Alcohols Ethoxylated, Tetrasodium EDTA, C12-15 Alcohols Ethoxylated
Net Weight
67.6 oz
Item
Multipurpose Cleaners
Fragrance
Mint
Application
All-Purpose
Description
Clean and deodorize most water-washable surfaces with this advanced formula. Betco Top Flite is formulated without butyl or inorganic phosphates, and therefore it will not harm most surfaces. Great for mop and bucket, spray or sponge applications.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.