
Triton XHD Hand Cleanser, Extra Heavy Duty, 2 liters, 6PK
Mfr # 7936200
Zoro # G715140234
product price: $224.99
/pk 6, $37.50/ea
Free Shipping & Returns
Key Features
Form
Liquid
Depth
9.5 in
Width
12.19 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7936200
Zoro #
G715140234
UPC #
-
Country of Origin
United States
Dimensions
Depth
9.5 in
Width
12.19 in
Details
Item
Hand Cleaner
Form
Liquid
Color
Brown
Description
Formulated with soy and walnut shell scrubbers, XHD Hand Cleaner provides extra-deep cleaning to quickly cut through the heaviest greases and oils. It also contains conditioners to prevent drying and cracking. When your skin needs a powerful cleanser, XHD Hand Cleaner with a Fresh scent will remove any grease and grime. It is ideal for industrial use. Hand cleaner comes a Triton refill bottle that fits 2 liter Triton HD Skin Care Dispensers. Sanitary, factory-sealed bottle allows unmatched cleanliness. This opaque bottle simplifies liquid replacement while also ensuring precise portion control.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.