Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.91 fl oz Foam Ultra Blue Antibacterial Skin Cleanser

  • Mfr # BET7590900

  • Zoro # G307480700


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Clean Ocean
Size
16.91 fl oz
Hygiene Form
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET7590900
Zoro #
G307480700
UPC #
700427028495
Country of Origin
United States

Dimensions

Size
16.91 fl oz

Details

Item
Skin Cleanser
Form
Foam
Container Type
Pump Bottle
Fragrance
Clean Ocean
Hygiene Form
Foam
For Use On
Skin
Color
Deep Blue
Application
Hand
Features
Anti-bacterial; Non-irritating; Moisturising

Description

UltraBlue Antibacterial Foaming Skin Cleanser contains 013 percent benzalkonium chloride for rapid broadspectrum germkill It meets FDA and CDC requirements for handwashing The quicklathering cleanser is gentle on skin, moisturizing while leaving a pleasant fragrance Clean Ocean It will not cause dryness or skin irritation, encouraging frequent handwashing Skin cleanser comes in a pump bottle for easy dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.