Shop BETCO
See all product information
Create Account
V-Belt, BX41, B, 44 in, 21/32 in Top Width
Mfr # E1029400
Zoro # G409921071
product price:Â
$
19.29
/ea
Key Features
V-Belt Section
B
Top Width
21/32 in
Outside Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1029400
- Zoro #
- G409921071
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 44 in
Details
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- BX41
Restrictions
This item has been restricted from sale in the following states:
CA