Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Spray Nozzle, Brass, 40 psi

  • Mfr # 6003609

  • Zoro # G916059588


product price: $9.49
/ea

Key Features

Connection Type
NPT
Material
Brass
Flow - Maximum
2 gpm
Orifice Size
2.77 mm
Nozzle Spray Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003609
Zoro #
G916059588
UPC #
-
Country of Origin
United States

Dimensions

Orifice Size
2.77 mm
Inlet Diameter
1/8 in

Details

Connection Type
NPT
Item
Industrial Spray Nozzle
Material
Brass
Flow - Maximum
2 gpm
Nozzle Spray Angle
120 Degrees
Product Type
Spray Nozzle
Pressure - Maximum
40 psi
Operating Pressure - Maximum
40 psi
Compatible Product Type
High-Impact Flat Fans
Nozzle Spray Pattern
Fan
Inlet Gender
Male

Description

Industrial Spray Nozzle, Material Brass, Orifice Size 2.77 mm, Nozzle Spray Angle 120 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.