Zoro Homepage

Industrial Spray Nozzle, Brass, 40 psi

  • Mfr # 6005880

  • Zoro # G616059598


product price: $15.39
/ea

Key Features

Material
Brass
Operating Pressure - Maximum
40 psi
Flow Rate - Maximum
0.5 gpm
Fluid Inlet Size
1/8 in
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005880
Zoro #
G616059598
UPC #
-
Country of Origin
United States

Dimensions

Fluid Inlet Size
1/8 in

Details

Material
Brass
Item
Industrial Spray Nozzle
Operating Pressure - Maximum
40 psi
Flow Rate - Maximum
0.5 gpm
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPT
Spray Pattern
Full Cone
Product Type
Atomizing Nozzle
Nozzle Spray Angle
120 Degrees

Description

Industrial Spray Nozzle, Fluid Delivery Type Pressure, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.