Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Spray Nozzle, Brass, 40 psi

  • Mfr # 6010893

  • Zoro # G216059585


product price: $10.49
/ea

Key Features

Connection Type
NPT
Material
Brass
Pressure - Maximum
40 psi
Nozzle Spray Pattern
Fan
Flow - Maximum
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010893
Zoro #
G216059585
UPC #
-
Country of Origin
United States

Dimensions

Orifice Size
3.96 mm
Inlet Diameter
1/4 in

Details

Item
Industrial Spray Nozzle
Connection Type
NPT
Material
Brass
Pressure - Maximum
40 psi
Nozzle Spray Pattern
Fan
Flow - Maximum
4 gpm
Nozzle Spray Angle
65 Degrees
Compatible Product Type
High-Impact Flat Fans
Operating Pressure - Maximum
40 psi
Inlet Gender
Male
Product Type
Spray Nozzle

Description

Industrial Spray Nozzle, Material Brass, Orifice Size 3.96 mm, Nozzle Spray Angle 65 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.