Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Spray Nozzle, Brass, 40 psi

  • Mfr # 6011842

  • Zoro # G516059568


product price: $9.49
/ea

Key Features

Connection Type
NPT
Material
Brass
Compatible Product Type
High-Impact Flat Fans
Inlet Diameter
1/8 in
Operating Pressure - Maximum
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011842
Zoro #
G516059568
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1/8 in
Orifice Size
2.03 mm

Details

Connection Type
NPT
Material
Brass
Item
Industrial Spray Nozzle
Compatible Product Type
High-Impact Flat Fans
Operating Pressure - Maximum
40 psi
Product Type
Spray Nozzle
Flow - Maximum
1 gpm
Pressure - Maximum
40 psi
Inlet Gender
Male
Nozzle Spray Angle
65 Degrees
Nozzle Spray Pattern
Fan

Description

Industrial Spray Nozzle, Material Brass, Orifice Size 2.03 mm, Nozzle Spray Angle 65 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.