Zoro Homepage

Industrial Spray Nozzle, Brass, 40 psi

  • Mfr # 6013265

  • Zoro # G916059571


product price: $10.49
/ea

Key Features

Material
Brass
Connection Type
NPT
Nozzle Spray Pattern
Fan
Orifice Size
4.37 mm
Flow - Maximum
5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013265
Zoro #
G916059571
UPC #
-
Country of Origin
United States

Dimensions

Orifice Size
4.37 mm
Inlet Diameter
1/4 in

Details

Material
Brass
Connection Type
NPT
Item
Industrial Spray Nozzle
Nozzle Spray Pattern
Fan
Flow - Maximum
5 gpm
Compatible Product Type
High-Impact Flat Fans
Pressure - Maximum
40 psi
Inlet Gender
Male
Nozzle Spray Angle
30 Degrees
Product Type
Spray Nozzle
Operating Pressure - Maximum
40 psi

Description

Industrial Spray Nozzle, Material Brass, Orifice Size 4.37 mm, Nozzle Spray Angle 30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.