Zoro Homepage

Industrial Spray Nozzle, Brass, 40 psi

  • Mfr # 6014032

  • Zoro # G616059574


product price: $22.59
/ea

Key Features

Material
Brass
Flow Rate - Maximum
2 gpm
Operating Pressure - Maximum
40 psi
Nozzle Spray Angle
120 Degrees
Fluid Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014032
Zoro #
G616059574
UPC #
-
Country of Origin
United States

Dimensions

Fluid Inlet Size
3/8 in

Details

Item
Industrial Spray Nozzle
Material
Brass
Flow Rate - Maximum
2 gpm
Operating Pressure - Maximum
40 psi
Nozzle Spray Angle
120 Degrees
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPT
Product Type
Atomizing Nozzle
Spray Pattern
Full Cone

Description

Industrial Spray Nozzle, Fluid Delivery Type Pressure, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.