Zoro Homepage

Industrial Spray Nozzle, Polypropylene

  • Mfr # 6182995

  • Zoro # G816174183


product price: $29.89
/ea

Key Features

Material
Polypropylene
Product Type
Atomizing Nozzle
Nozzle Spray Angle
90 Degrees
Fluid Delivery Type
Pressure
Operating Pressure - Maximum
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6182995
Zoro #
G816174183
UPC #
-
Country of Origin
United States

Dimensions

Fluid Inlet Size
3/8 in

Details

Material
Polypropylene
Item
Industrial Spray Nozzle
Product Type
Atomizing Nozzle
Nozzle Spray Angle
90 Degrees
Fluid Delivery Type
Pressure
Operating Pressure - Maximum
20 psi
Fluid Inlet Type
NPT
Flow Rate - Maximum
1.7 gpm
Spray Pattern
Full Cone

Description

Industrial Spray Nozzle, Fluid Delivery Type Pressure, Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.