Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Spray Nozzle, SS, 1000 psi

  • Mfr # 6094622

  • Zoro # G716174245


product price: $34.69
/ea

Key Features

Material
Stainless Steel
Operating Pressure - Maximum
1,000 psi
Fluid Delivery Type
Pressure
Spray Pattern
Mist
Operating Pressure - Minimum
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6094622
Zoro #
G716174245
UPC #
-
Country of Origin
United States

Dimensions

Fluid Inlet Size
1/8 in

Details

Material
Stainless Steel
Item
Industrial Spray Nozzle
Operating Pressure - Maximum
1,000 psi
Fluid Delivery Type
Pressure
Spray Pattern
Mist
Operating Pressure - Minimum
100 psi
Fluid Inlet Type
NPT
Flow Rate - Maximum
0.03 gpm
Product Type
Atomizing Nozzle

Description

Industrial Spray Nozzle, Fluid Delivery Type Pressure, Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.