Nozzle
- Mfr # 6012340
- Zoro # G124175902
product price:Â
$
77.55
/ea
Sold in multiples of 10 for
$775.50
Key Features
Spray Pattern
Full Cone
Flow Rate - Maximum
67 gpm
Material
Brass
Flow Rate - Minimum
67 gpm
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6012340
- Zoro #
- G124175902
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Spray Pattern
- Full Cone
- Flow Rate - Maximum
- 67 gpm
- Material
- Brass
- Flow Rate - Minimum
- 67 gpm
- Connection Type
- Threaded
- Product Type
- Spiral Nozzle
- Operating Pressure - Maximum
- 40 psi
- Operating Pressure - Minimum
- 5 psi
- Nozzle Spray Angle
- 60 Degrees
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Connection Size
- 1 in
Description
Nozzle
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.