Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 3/8-HWS2-17 316L/ ZrO2-211905-6211905
- Zoro # G816049429
product price:Â
$
358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Operating Pressure - Maximum
40 psi
Thread Gender
Female
Connection Size
3/8 in
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8-HWS2-17 316L/ ZrO2-211905-6211905
- Zoro #
- G816049429
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Operating Pressure - Maximum
- 40 psi
- Thread Gender
- Female
- Thread Type
- NPT
- Inlet Gender
- FNPT
- Flow Rate - Maximum
- 17 gpm
- Nozzle Spray Angle
- 360 Degrees
- Product Type
- Tank Cleaning Nozzle
- Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Connection Size
- 3/8 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.