Shop BETE FOG NOZZLE
See all product information
Create Account
Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 3/8HWM75 316L SS-208384-6208384
- Zoro # G516049415
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Tank Cleaning Nozzle
Inlet Gender
FNPT
Thread Type
NPT
Thread Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8HWM75 316L SS-208384-6208384
- Zoro #
- G516049415
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Product Type
- Tank Cleaning Nozzle
- Inlet Gender
- FNPT
- Thread Type
- NPT
- Thread Gender
- Female
- Connection Type
- Threaded
- Operating Pressure - Maximum
- 40 psi
- Flow Rate - Maximum
- 7.5 gpm
- Nozzle Spray Angle
- 360 Degrees
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Connection Size
- 3/8 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.