Zoro Homepage

HC Tank Washing Nozzle, 360 degrees Spray Angle, 38.9 GPM

  • Mfr # 195965

  • Zoro # G515939113


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1-1/2 Tube Clip-On
Material
316L SS
Length
4 in
Spread Angle
360°
Max. Flow Rate
38.9 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195965
Zoro #
G515939113
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/2 Tube Clip-On
Length
4 in
Width
2.38 in

Details

Material
316L SS
Spread Angle
360°
Max. Flow Rate
38.9 GPM
Max. Free Passage
0.25 in
Spray Pattern
Stationary Tank Washing

Description

This FDA-compliant, clog-resistant nozzle is ideal for Clean-In-Place systems, handles particles up to 1/4, and efficiently cleans tanks at low pressure with high flow. Designed for compact openings, the HC is offered with threaded or secure clip-on connections. Large orifices create heavy jets that disperse via deflection cups into a uniform 360 degrees spray, ensuring complete coverage.


  • FDA-Compliant, clog-resistant nozzle ideal for Clean-In-Place (CIP) Systems. Three times the free passage of comparable spray balls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.