Zoro Homepage

HydroWhirl Disc, 360 degrees Spray Angle, 50 GPM

  • Mfr # 211162

  • Zoro # G015939125


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 FNPT
Length
2.94 in
Material
316L SS, PTFE Slide-Bearing
Max. Flow Rate
50 GPM
Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211162
Zoro #
G015939125
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 FNPT
Length
2.94 in
Width
3.88 in

Details

Material
316L SS, PTFE Slide-Bearing
Max. Flow Rate
50 GPM
Max. Free Passage
0.13 in
Spread Angle
360°
Spray Pattern
Rotating Tank Washing

Description

BETE's HWD spray nozzle is a powerful, fully submersible rotating tank cleaner designed for cleaning small to medium-sized tanks. This rotary head is fluid-driven and self-flushing for minimal maintenance. Its 360 degrees spray pattern produces high-impact washing at 50 GPM with consistent repetition to clean the tank effectively and efficiently. It is made with FDA-compliant 316LSS, a PTFE slide bearing, and a 1 FNPT connection.


  • Powerful, fully submersible rotating tank cleaner. Fluid driven head that is self-flushing for minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.