Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HydroWhirl Poseidon, 360 degrees Spray Angle, 8.96 GPM

  • Mfr # 174366

  • Zoro # G215939185


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Material
PTFE, 316L SS Retaining Clip
Inlet Size
1/2 FNPT
Width
1.68 in
Max. Flow Rate
8.96 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174366
Zoro #
G215939185
UPC #
-
Country of Origin
United States

Dimensions

Length
3.94 in
Inlet Size
1/2 FNPT
Width
1.68 in

Details

Material
PTFE, 316L SS Retaining Clip
Max. Flow Rate
8.96 GPM
Spread Angle
360°
Spray Pattern
Rotating Tank Washing

Description

The HydroWhirl Poseidon HWP is one of the only rotary tank cleaning nozzles made of 100% FDA-compliant, corrosion-resistant PTFE. The HWP nozzle is highly versatile, making it ideal for Clean-In-Place CIP applications in the food and beverage industry and for use in harsh chemical processing environments. Its slow-spinning design delivers longer spray dwell times on target surfaces, resulting in greater cleaning impact.


  • Manufactured from FDA-compliant, corosion-resistant PTFE. Ideal for Clean-In-Place applications. The only rotary tank cleaner on the market constructed of 100% PTFE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.