Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HydroWhirl Stinger, 360 degrees Spray Angle, 20 GPM

  • Mfr # 211907

  • Zoro # G415939121


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length
2.38 in
Material
316L SS, Ceramic Bearings
Inlet Size
1/2 FNPT
Max. Flow Rate
20 GPM
Spread Angle
360°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211907
Zoro #
G415939121
UPC #
-
Country of Origin
United States

Dimensions

Length
2.38 in
Inlet Size
1/2 FNPT
Width
1.35 in

Details

Material
316L SS, Ceramic Bearings
Max. Flow Rate
20 GPM
Spread Angle
360°
Max. Free Passage
0.039 in
Spray Pattern
Rotating Tank Washing

Description

The HydroWhirl Stinger HWS2 is a compact, rotating tank cleaning nozzle made from FDA-compliant 316L Stainless Steel with a 32 Ra surface finish, making it ideal for many sanitary applications. The HWS2's patent-pending, no-weld design features Zirconia ceramic bearings for extended service life and extreme chemical resistance. Suitable for small to medium-sized tanks, it produces vigorous spray action with complete 360 degrees spray coverage. These are 1/2 FNPT.


  • Compact, rotating tank cleaning nozzles made from FDA-compliant 316L stainless steel and has a 32 Ra surface finish. Zirconia ceramic bearings and no-weld design features on the nozzle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.