Zoro Homepage

MP Full Cone Nozzle, 90 degrees Spray Angle, 1.7 GPM, Pol

  • Mfr # 182995

  • Zoro # G115939131


product price: $57.19
/ea

Key Features

Inlet Size
3/8 NPT
Material
Polypropylene
Length
1.5 in
Shape
Round
Spray Pattern
Full Cone Axial Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182995
Zoro #
G115939131
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 NPT
Length
1.5 in
Width
0.88 in

Details

Material
Polypropylene
Shape
Round
Spray Pattern
Full Cone Axial Spray
K Factor
0.416
Spread Angle
90°
Max. Flow Rate
1.7 GPM

Description

The patented MaxiPass design features ultimate clog resistance and the largest free passage available in a full cone whirl-style spray nozzle to ensure high energy efficiency and reliable performance even with dirty or lumpy liquids. Unlike conventional X-vane nozzles, the MP is engineered with two unique S-shaped internal vanes to maximize free passage, making this nozzle highly dependable under even the most challenging conditions. MP nozzles achieve atomization by swirling the water internally through its vanes before exiting through the orifice, producing medium to coarse droplet sizes. Its spray pattern is more uniform than that of spiral nozzles, providing consistent coverage across applications. These nozzles are 3/8 NPT.


  • The patented MaxiPass design features maximum free passage for ultimate clog resistance compared to other whirl-type nozzles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.