Zoro Homepage

MP Full Cone Nozzle, 90 degrees Spray Angle, 2.7 GPM, Pol

  • Mfr # 174330

  • Zoro # G215939123


product price: $57.39
/ea

Key Features

Material
Polypropylene
Inlet Size
3/8 NPT
Spray Pattern
Full Cone Axial Spray
Max. Flow Rate
2.7 GPM
Spread Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174330
Zoro #
G215939123
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 NPT

Details

Material
Polypropylene
Spray Pattern
Full Cone Axial Spray
Max. Flow Rate
2.7 GPM
Spread Angle
90°

Description

The patented MaxiPass design features ultimate clog resistance and the largest free passage available in a full cone whirl-style spray nozzle to ensure high energy efficiency and reliable performance even with dirty or lumpy liquids. Unlike conventional X-vane nozzles, the MP is engineered with two unique S-shaped internal vanes to maximize free passage, making this nozzle highly dependable under even the most challenging conditions. MP nozzles achieve atomization by swirling the water internally through its vanes before exiting through the orifice, producing medium to coarse droplet sizes. Its spray pattern is more uniform than that of spiral nozzles, providing consistent coverage across applications. These nozzles are 3/8 NPT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.