Zoro Homepage

MW Misting Nozzle, 0.0085 GPM

  • Mfr # 94622

  • Zoro # G415939138


product price: $52.39
/ea

Key Features

Material
316 SS
Inlet Size
1/8 NPT
Length
0.49 in
Max. Flow Rate
0.0085 GPM
Spread Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94622
Zoro #
G415939138
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 NPT
Length
0.49 in
Width
0.44 in

Details

Material
316 SS
Max. Flow Rate
0.0085 GPM
Spread Angle
Shape
Hex / Round
Spray Pattern
Swirl Mist
K Factor
0.00085

Description

BETE MicroWhirl nozzles offer outstanding fine mist or fog with a rugged, pinless design that ensures drip-free performance. They include a 70-micron polypropylene filter. A 200-mesh 316 Stainless Steel filter option is available as an alternative. A safety wire hole is also available for added security. The nozzle operates with a minimum pressure of 100 PSI 7 BAR and delivers versatile spray performance, producing mist at lower pressures and fog at higher pressures. Droplets are typically small enough that buoyancy is significant compared to gravity, allowing drops to appear to float. In actuality, particles fall very slowly in the absence of upward airflow.


  • Integral 70-micron polypropylene filter included.
  • Ideal for cooling, humidification, and complete evaporation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.