Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NF Flat Fan Nozzle, 80 degrees Spray Angle, 2 GPM

  • Mfr # 7832

  • Zoro # G715939180


product price: $29.79
/ea

Key Features

Inlet Size
1/8 NPT
Material
Brass
Length
0.88 in
Shape
HEX / Round
Max. Flow Rate
2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832
Zoro #
G715939180
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 NPT
Length
0.88 in
Width
0.44 in

Details

Material
Brass
Shape
HEX / Round
Max. Flow Rate
2 GPM
K Factor
0.316
Spray Pattern
Flat Fan
Spread Angle
80°

Description

BETE's NF fan spray nozzle provides high-impact spray with evenly tapered edges, enabling effective overlapping of sprays for complete coverage. With a durable, one-piece construction and no internal parts, this nozzle is reliable and easy to maintain. The NF nozzle is the ideal solution for numerous industrial applications, including coating, conveyor cleaning and parts washing. NF flat spray nozzles produce medium to large-sized droplets that form a thin, sheet-like spray pattern. These nozzles are all 1/8 NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.