Zoro Homepage

TF Spiral Nozzle, 120 degrees Spray Angle, 8.1 GPM

  • Mfr # 12832

  • Zoro # G615939129


product price: $33.19
/ea

Key Features

Inlet Size
3/8 NPT
Length
1.88 in
Material
Brass
Shape
Hex / Round
K Factor
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12832
Zoro #
G615939129
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 NPT
Length
1.88 in
Width
0.69 in

Details

Material
Brass
Shape
Hex / Round
K Factor
1.28
Spread Angle
120°
Max. Flow Rate
8.1 GPM
Spray Pattern
Full Cone Spiral

Description

BETE is the original inventor of the spiral, also known as a pigtail, corkscrew, or helix nozzle. Its durable, one-piece design with no internal parts delivers clog-resistant performance and high energy efficiency. When compared to whirl-type nozzles of the same flow rate, pressure drop and angle, TF spirals produce considerably smaller droplet sizes for fine atomization. These nozzles are all 3/8 NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.