Zoro Homepage

TF Spiral Nozzle, 60 degrees Spray Angle, 24.1 GPM

  • Mfr # 7586

  • Zoro # G415939145


product price: $38.69
/ea

Key Features

Material
Brass
Length
2.5 in
Inlet Size
1/2 NPT
K Factor
3.81
Spray Pattern
Full Cone Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7586
Zoro #
G415939145
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5 in
Inlet Size
1/2 NPT
Width
0.88 in

Details

Material
Brass
K Factor
3.81
Spray Pattern
Full Cone Spiral
Spread Angle
60°
Max. Flow Rate
24.1 GPM
Shape
Hex / Round

Description

BETE is the original inventor of the spiral, also known as a pigtail, corkscrew, or helix nozzle. Its durable, one-piece design with no internal parts delivers clog-resistant performance and high energy efficiency. When compared to whirl-type nozzles of the same flow rate, pressure drop and angle, TF spirals produce considerably smaller droplet sizes for fine atomization. These nozzles are all 1/2 NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.