Zoro Homepage

WL Full Cone Nozzle, 120 degrees Spray Angle, 3 GPM

  • Mfr # 8750

  • Zoro # G215939147


product price: $63.19
/ea

Key Features

Material
Brass
Length
1.25 in
Inlet Size
3/8 NPT
Spread Angle
120°
Max. Flow Rate
3 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8750
Zoro #
G215939147
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Inlet Size
3/8 NPT
Width
0.69 in

Details

Material
Brass
Spread Angle
120°
Max. Flow Rate
3 GPM
K Factor
0.53
Shape
Hex / Round
Spray Pattern
Full Cone

Description

BETE's WL spray nozzle uses a whirl plate design to ensure uniform coverage at a low flow rate. Atomization occurs as water is spun within the nozzle before exiting through the orifice, producing medium to coarse droplets. This design produces a more uniform spray pattern compared to spiral nozzles, making it ideal for applications that demand consistent and precise coverage. These applications include washing, cooling, distribution and foam control. These nozzles are all 3/8 NPT.


  • Great for lower flow applications requiring medium to coarse spray atomization and uniform coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.