
Big Blue Float 48-in. x 12-in. Complete Pitch Control Head 3x 6-ft. Extension Handles
Mfr # BT111992C
Zoro # G622733475
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
12 in
Height (In.)
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT111992C
Zoro #
G622733475
UPC #
11343015026
Country of Origin
Belgium
Dimensions
Width (In.)
12 in
Height (In.)
2 in
Length (In.)
48 in
Details
Color
Blue
Item
BullFloat Kit
Description
The Beton Trowel 48 in. by 12 in. big blue leaves a very smooth surface on concrete floors, without the need for a machine to finish. This tool has a wide surface area and a flexible steel blade, which is ideal for achieving a completely smooth surface. The rounded edges of the big blue float also help to minimize any marks or trails of wet concrete. This float includes a worm drive pitch control head, which provides fine control for the perfect finish. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.