Big Blue Float 60-in. x 12-in. Complete Pitch Control Head 3x 6-ft. Extension Handles

  • Mfr # BT111993C

  • Zoro # G322733768


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 in
Color
Blue
Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT111993C
Zoro #
G322733768
UPC #
11343015033
Country of Origin
Belgium

Dimensions

Height (In.)
2 in
Length (In.)
60 in
Width (In.)
12 in

Details

Item
BullFloat Kit
Color
Blue

Description

The Beton Trowel 60 in. by 12 in. big blue leaves a very smooth surface on concrete floors, without the need for a machine to finish. This tool has a wide surface area and a flexible steel blade, which is ideal for achieving a completely smooth surface. The rounded edges of the big blue float also help to minimize any marks or trails of wet concrete. This float includes a worm drive pitch control head, which provides fine control for the perfect finish. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.