Shop BETON TROWEL
See all product information
Create Account
Blue Steel Edger 6-in. X 6-in. 1/2-in. R 5/8-in. Lip
- Mfr # BT6613HE
- Zoro # G222733639
product price:
$
10.29
/ea
Key Features
Length
12.99 in
Width
12.99 in
Height
15.75 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT6613HE
- Zoro #
- G222733639
- UPC #
- 11343014944
- Country of Origin
- Belgium
- Item
- Blue Steel Edger
- Color
- Blue
Dimensions
- Length
- 12.99 in
- Width
- 12.99 in
- Height
- 15.75 in
Description
The Beton Trowel 6 in. by 6 in. blue steel edger leaves clean, radiused edges on a concrete floor. This edger is made from blued carbon spring steel, for a flexible feel while retaining its shape over time. The edger’s corner has a 1/2 in. radius with a 5/8 in. lip, providing a clean curve at the concrete’s edge. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The edger is also riveted to the shank of the grip, ensuring strength for a long service life.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.