Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BullFloat 60-in. x 8-in. Complete Pitch Control Head 3x 6-ft. Extension Handles

  • Mfr # BT350085

  • Zoro # G922733366


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length (In.)
60 in
Height (In.)
2 in
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT350085
Zoro #
G922733366
UPC #
11343014999
Country of Origin
Belgium

Dimensions

Length (In.)
60 in
Height (In.)
2 in
Width (In.)
8 in

Details

Color
Blue
Item
BullFloat Kit

Description

The Beton Trowel 60 in. by 8 in. bullfloat flattens the surface of concrete floors to prep for final finishing. This tool is essential for concrete finishing, as it pushes down aggregate to leave a level, clean surface for texturing or sealing. The rounded edges of the bullfloat also help to minimize any marks or trails of wet concrete. This bullfloat includes a worm drive pitch control head, which provides fine control for leveling concrete. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.