Bullfloat with Broom 48-in. x 8-in. Complete Pitch Control Head 3x 6-ft. Extension Handles

  • Mfr # BT350073

  • Zoro # G022733662


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width (In.)
8 in
Height (In.)
2 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT350073
Zoro #
G022733662
UPC #
11343015002
Country of Origin
Belgium

Dimensions

Width (In.)
8 in
Height (In.)
2 in
Length (In.)
48 in

Details

Color
Blue
Item
BullFloat Kit

Description

The Beton Trowel 48 in. by 8 in. bullfloat with broom flattens the surface of concrete floors, and quickly lays down a textured broom finish. The worm drive pitch control allows the float to glide over the floor, so the broom can be pulled back over the level surface for a non-slip texture. This is a great option for concrete that will set up quickly, allowing the user to work fast and still deliver and excellent final product. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.